Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 3/4 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502175000
Zoro # G1811883
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 3/4 in - 0.7500
- Diameter Tolerance +0.0005/-0.0000 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502175000
- Zoro # G1811883
- UPC # 662631578480
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Diameter Tolerance | +0.0005/-0.0000 in |
Overall Length | 6 in |
Size-Diameter | 3/4 in |
Dimension Type | Fractional Inch |
Size | 3/4" |
Size- Decimal | 3/4" (0.7500) |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.7500 |
Finish | Bright (Uncoated) |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WK20CT)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- CHANNELLOCK Prybar Set: 12" , 17", 25" 3PC (PRY-3C)
- REGAL CUTTING TOOLS M3 x .5 D3 2 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030089TC)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- Vermont Gage Reamer Blanks