Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502109370
Zoro # G1833251
product price: $1.65
/ea
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 3/32 in - 0.0938
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 502109370
- Zoro # G1833251
- UPC # 662631577643
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 3/32 in - 0.0938 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 2 1/4 in |
Size-Diameter | 3/32 in |
Size- Decimal | 3/32" (0.0938) |
Dimension Type | Fractional Inch |
Size | 3/32" |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.0938 |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2931501)
- GOLDBLATT Goldblatt G05511 11 x 4 in. Curved Drywall Trowel (395517)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Round (4MGY8)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- Vermont Gage Tool Blanks