Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502311600
Zoro # G1833330
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #32 - 0.1160
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 502311600
- Zoro # G1833330
- UPC # 662631582586
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #32 - 0.1160 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 2 3/4 in |
Size-Diameter | #32 |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #32 (0.1160) |
Size | #32 |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.1160 |
Material | High Speed Steel |
Description
Reamer Blank, Wire, High Speed Steel, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 7 1/4 in Crimper 28 to 22 AWG (UC-864)
- TITAN Flexible Hose Clamp Driver (12229)
- PROTO 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4916MCF)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- Vermont Gage Reamer Blanks