Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502118750
Zoro # G1833260
product price: $2.35
/ea
Sold in multiples of 6 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 3/16 in - 0.1875
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 502118750
- Zoro # G1833260
- UPC # 662631577766
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 3 1/2 in |
Size-Diameter | 3/16 in |
Size- Decimal | 3/16" (0.1875) |
Overall Length Trade Name | Jobber Length |
Size | 3/16" |
Dimension Type | Fractional Inch |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.1875 |
Finish | Bright (Uncoated) |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Arbor, R8, 33JT (20833)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (11V430)
- STAHLWILLE TOOLS Double ended ring Wrench STARTER Size 11 x 13 mm L.150 mm (41091113)
- BLACK & DECKER Handle Set (624730-00)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- Vermont Gage Reamer Blanks