Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #23 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502315400
Zoro # G1802558
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #23 - 0.1540
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502315400
- Zoro # G1802558
- UPC # 662631582760
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #23 - 0.1540 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 3 1/8 in |
Size-Diameter | #23 |
Dimension Type | Wire |
Size | #23 |
Size- Decimal | #23 (0.1540) |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.1540 |
Drill Blank Shape | Rod |
Description
Reamer Blank, Wire, High Speed Steel, #23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7/8"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4280)
- OLFA Carbon Steel Utility Blade, 50-Piece (SKB-2/50B)
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99915-15)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- Vermont Gage Reamer Blanks