Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #21 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502315900
Zoro # G1802637
Sold in multiples of 6 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #21 - 0.1590
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502315900
- Zoro # G1802637
- UPC # 662631582807
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #21 - 0.1590 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 3 1/4 in |
Size-Diameter | #21 |
Overall Length Trade Name | Jobber Length |
Size | #21 |
Dimension Type | Wire |
Size- Decimal | #21 (0.1590) |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.1590 |
Description
Reamer Blank, Wire, High Speed Steel, #21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drill Attachment, Power Drill, Drill Bits (81544)
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 01 250)
- WESTWARD 4 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA91)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- Vermont Gage Reamer Blanks