Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 19/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502129690
Zoro # G1833190
Sold in multiples of 6 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 19/64 in - 0.2969
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502129690
- Zoro # G1833190
- UPC # 662631577902
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 19/64 in - 0.2969 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 4 3/8 in |
Size-Diameter | 19/64 in |
Size | 19/64" |
Size- Decimal | 19/64" (0.2969) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Fractional Inch |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.2969 |
Finish | Bright (Uncoated) |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 19/64 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Contact Point Set, 14 Points (25R)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- RIDGID Switch, Toggle K3800 (56252)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- Vermont Gage Reamer Blanks