Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502112500
Zoro # G1833139
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 1/8 in - 0.1250
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 502112500
- Zoro # G1833139
- UPC # 662631577681
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 2 3/4 in |
Size-Diameter | 1/8 in |
Size- Decimal | 1/8" (0.1250) |
Size | 1/8" |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Jobber Length |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.1250 |
Material | High Speed Steel |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Jumbo Metric Wrench Set, 24-32mm, 9 pcs. (819)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- HHIP ER-40 3/4" Spring Collet (3900-5285)
- HHIP 5/8" 5C Round Collet (3900-1137)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- Vermont Gage Reamer Blanks