Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 15/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502193750
Zoro # G1812032
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 15/16 in - 0.9375
- Diameter Tolerance +0.0005/-0.0000 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502193750
- Zoro # G1812032
- UPC # 662631578725
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 15/16 in - 0.9375 |
Diameter Tolerance | +0.0005/-0.0000 in |
Overall Length | 6 in |
Size-Diameter | 15/16 in |
Overall Length Trade Name | Jobber Length |
Size | 15/16" |
Size- Decimal | 15/16" (0.9375) |
Dimension Type | Fractional Inch |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.9375 |
Finish | Bright (Uncoated) |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1-1/4" X 16" X 18" (48-20-7266)
- STARRETT Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-09)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5201)
- WIHA Ratchet End Sleeve Crimper (43612)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- STM 532 HSS Reamer Blank (116679)
- Vermont Gage Reamer Blanks