Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 1/4 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502125000
Zoro # G1833181
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 1/4 in - 0.2500
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502125000
- Zoro # G1833181
- UPC # 662631577841
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 4 in |
Size-Diameter | 1/4 in |
Dimension Type | Fractional Inch |
Size | 1/4" |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 1/4" (0.2500) |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2500 |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 1/2, 2 In Alum (GL8X3000T----01)
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25585 (25585)
- MILWAUKEE TOOL Milwaukee® 48-39-0534 44-7/8" x 1/2" x .020" 24TPI Standard Deep Cut Band Saw Blade (2 Pack) (48-39-0534)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- Vermont Gage Tool Blanks