Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #10 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502319350
Zoro # G1802707
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #10 - 0.1935
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502319350
- Zoro # G1802707
- UPC # 662631583026
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #10 - 0.1935 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 3 5/8 in |
Size-Diameter | #10 |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #10 (0.1935) |
Size | #10 |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Drill Blank Shape | Rod |
Material | High Speed Steel |
Decimal Equivalent | 0.1935 |
Description
Reamer Blank, Wire, High Speed Steel, #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Dispenser, Original, Holds 1/16-1/2 (13000)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (67H54)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028R)
- STEELMAN 3/4" Drive x 13/16" 4-Point Square Budd Impact Socket (79343)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- Vermont Gage Tool Blanks