Shop All Plug Gauges
Vermont Gage
Plug Gage, Yellow Handle, M4 x 0.5 Thread
Mfr # 372111030
Zoro # G607167523
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4.0 x 0.50
- Gauge Type Go (Minus); No-Go (Plus)
- Standards ASME B47.1, ISO 17025
- Included Handle Set Plug 0
- Gauge Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 372111030
- Zoro # G607167523
- Country of Origin United States
- Category Plug Gauges
Dimensions
Thread Size | M4.0 x 0.50 |
Pitch Diameter - Go Member | 3.655 mm |
Gauge Length - Go Member | 10.3 mm |
Gauge Length - No-Go Member | 10.3 mm |
Pitch Diameter - No-Go Member | 3.58 mm |
Dimension Type | Metric |
Details
Item | Threaded Plug Gage |
Gauge Type | Go (Minus); No-Go (Plus) |
Standards | ASME B47.1, ISO 17025 |
Included Handle | Set Plug 0 |
Gauge Finish | Chrome Plated |
Hardness | RC 60/62 |
Included Certification | Certificate of Accuracy |
Thread Class | 6G |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Gauge Material | Tool Steel |
Handle Color | Yellow |
Handle Design | Assembly |
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Handle Design Assembly, Included Handle Set Plug 0, Thread Class 6G, Thread Size M4.0 x 0.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 10.3 mm, Gauge Length - No-Go Member 10.3 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - Go Member 3.655 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wrench, S8A Comp Leverage (31390)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 1-1/4" (KTI-41140)
- RIDGID Metal Carrying Case For 1XDZ4 (96720)
- ECLIPSE ENTERPRISES. Eclipse - Mini - Micro Cutter (200-083)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B (301122540)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- HHIP 3/8-16UNC 2B Go-Nogo Thread Plug Gage Set (4101-0227)
- Vermont Gage Precision Gauges & Accessories