Shop All Plug Gauges
Vermont Gage
Plug Gage, Yellow Handle, M24 x 3 Thread
Mfr # 302151520
Zoro # G007167581
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Class 6H
- Gauge Material Tool Steel
- Tolerance Class X
- Hardness RC 70/72
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302151520
- Zoro # G007167581
- Country of Origin United States
- Category Plug Gauges
Dimensions
Gauge Length - No-Go Member | 15.9 mm |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 22.316 mm |
Details
Item | Threaded Plug Gage |
Thread Class | 6H |
Gauge Material | Tool Steel |
Tolerance Class | X |
Hardness | RC 70/72 |
Handle Color | Yellow |
Gauge Finish | Chrome Plated |
Included Handle | Taperlock 4 |
Long Form Calibration Certificate | Yes |
Gauge Type | No-Go (Minus) |
Included Certification | Certificate of Accuracy |
Standards | ISO 17025 |
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Included Handle Taperlock 4, Thread Class 6H, Thread Size M24.0 x 3.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 15.9 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - No-Go Member 22.316 mm, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Nail Pullers, Nail Puller, 11 In. L (1165300)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 5/8 and 7/16-Inch (66012)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- MAYHEW 8 Piece Knurled Pin Punch Kit (62060)
- VERMONT GAGE Plug Gage, Class X, 0.157 in. dia. (141115700)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-2.50 6H (302146530)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- VERMONT GAGE Plug Gage, UNEF, 1-3/16"-18 Thread (371173550)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- Vermont Gage Precision Measuring Tools