Shop All Plug Gauges
Vermont Gage
Plug Gage, Yellow Handle, M2.2x0.45 Thread
Mfr # 302105520
Zoro # G707167317
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness RC 70/72
- Included Certification Certificate of Accuracy
- Pitch Diameter - No-Go Member 2.003 mm
- Gauge Type No-Go (Minus)
- Thread Class 6H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302105520
- Zoro # G707167317
- Country of Origin United States
- Category Plug Gauges
Dimensions
Pitch Diameter - No-Go Member | 2.003 mm |
Gauge Length - No-Go Member | 4.8 mm |
Dimension Type | Metric |
Details
Item | Threaded Plug Gage |
Hardness | RC 70/72 |
Included Certification | Certificate of Accuracy |
Gauge Type | No-Go (Minus) |
Thread Class | 6H |
Included Handle | Taperlock 000 |
Gauge Material | Tool Steel |
Standards | ISO 17025 |
Long Form Calibration Certificate | Yes |
Handle Color | Yellow |
Gauge Finish | Chrome Plated |
Tolerance Class | X |
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Included Handle Taperlock 000, Thread Class 6H, Thread Size M2.2 x 0.45, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 4.8 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - No-Go Member 2.003 mm, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/4-E (44416)
- RIDGID Jaw, Assy 1807 3/4" Compact (22968)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- DAYTON 8" Machine Vise with Fixed Base (4TK03)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VERMONT GAGE Plug Gage, Class X, 0.3078 in. dia. (141130780)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- VERMONT GAGE Taperlock Thread Plug Gage, #10-32 Size (301121010)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- Vermont Gage Precision Gauges & Accessories