Shop All Plug Gauges
Vermont Gage
Plug Gage, Yellow Handle, M16 x 1 Thread
Mfr # 372136030
Zoro # G007167567
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M16.0 x 1.00
- Gauge Finish Chrome Plated
- Dimension Type Metric
- Standards ASME B47.1, ISO 17025
- Hardness RC 60/62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 372136030
- Zoro # G007167567
- Country of Origin United States
- Category Plug Gauges
Dimensions
Thread Size | M16.0 x 1.00 |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 15.206 mm |
Pitch Diameter - Go Member | 15.324 mm |
Gauge Length - Go Member | 31.8 mm |
Gauge Length - No-Go Member | 31.8 mm |
Details
Item | Threaded Plug Gage |
Gauge Finish | Chrome Plated |
Standards | ASME B47.1, ISO 17025 |
Hardness | RC 60/62 |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | Yes |
Gauge Material | Tool Steel |
Included Handle | Set Plug 3 |
Gauge Type | Go (Minus); No-Go (Plus) |
Thread Class | 6G |
Handle Color | Yellow |
Tolerance Class | X |
Handle Design | Assembly |
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Handle Design Assembly, Included Handle Set Plug 3, Thread Class 6G, Thread Size M16.0 x 1.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 31.8 mm, Gauge Length - No-Go Member 31.8 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - Go Member 15.324 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Socket Set, Metric, 6 pcs (4990M6)
- IRWIN DIE 1-7/16"" 5/8-18NF (6854)
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J7319M)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13/32 (44026)
- VERMONT GAGE Taperlock Thread Plug Gage, #4-48 Size (301111010)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108520)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-40 UNF 2B (301116040)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- HHIP 10-32UNF 2B Go-Nogo Thread Plug Gage Set (4101-0217)
- Vermont Gage Precision Gauges & Accessories