Shop All Plug Gauges
Vermont Gage
Plug Gage, Yellow Handle, M10 x 1 Thread
Mfr # 372124030
Zoro # G107167542
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10.0 x 1.00
- Handle Design Assembly
- Included Certification Certificate of Accuracy
- Pitch Diameter - No-Go Member 9.212 mm
- Pitch Diameter - Go Member 9.324 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 372124030
- Zoro # G107167542
- Country of Origin United States
- Category Plug Gauges
Dimensions
Thread Size | M10.0 x 1.00 |
Pitch Diameter - No-Go Member | 9.212 mm |
Pitch Diameter - Go Member | 9.324 mm |
Gauge Length - No-Go Member | 25.4 mm |
Dimension Type | Metric |
Gauge Length - Go Member | 25.4 mm |
Details
Item | Threaded Plug Gage |
Handle Design | Assembly |
Included Certification | Certificate of Accuracy |
Thread Class | 6G |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Standards | ASME B47.1, ISO 17025 |
Included Handle | Set Plug 2 |
Handle Color | Yellow |
Gauge Type | Go (Minus); No-Go (Plus) |
Gauge Material | Tool Steel |
Gauge Finish | Chrome Plated |
Hardness | RC 60/62 |
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Handle Design Assembly, Included Handle Set Plug 2, Thread Class 6G, Thread Size M10.0 x 1.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 25.4 mm, Gauge Length - No-Go Member 25.4 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - Go Member 9.324 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Die Pipe Hexagon 1-7/16" Across Flats 3/4-14 Npt (98305)
- CMT Bit Organizer w/o Bushings (03.51.0106)
- PERFORMANCE TOOL 22Mm Combination Wrench Wrench 22Mm, W30022 (W30022)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-24 UNF 2B (301134040)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-28 UNEF 2B (301142040)
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3890 in. dia. (141238900)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- Vermont Gage Plug Gauges