Shop All Plug Gauges
Vermont Gage
Plug Gage, UNEF, 15/16"-20 Thread
Mfr # 301160520
Zoro # G607167721
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNEF
- Gauge Type No-Go (Minus)
- Tolerance Class X
- Thread Class 2B
- Included Certification Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301160520
- Zoro # G607167721
- Country of Origin United States
- Category Plug Gauges
Dimensions
Pitch Diameter - No-Go Member | 0.9109 in |
Gauge Length - No-Go Member | 5/8 in |
Dimension Type | Inch |
Details
Item | Threaded Plug Gage |
Thread Type | UNEF |
Gauge Type | No-Go (Minus) |
Tolerance Class | X |
Thread Class | 2B |
Included Certification | Certificate of Accuracy |
Gauge Material | Tool Steel |
Hardness | RC 70/72 |
Standards | ISO 17025 |
Long Form Calibration Certificate | Yes |
Gauge Finish | Chrome Plated |
Included Handle | Taperlock 4 |
Handle Color | Light Blue |
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type No-Go (Minus), Included Handle Taperlock 4, Thread Class 2B, Thread Size 15/16 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - No-Go Member 0.9109 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CJT KOOLCARB Stub Bit, SC, HP, 17/32", 2-3/8"-FL, TiN (11405312)
- TEKTON 3/8 Inch Drive x 10 Inch Tool Crowfoot Wrench Organizer Key (Red) (ORG24210)
- SK PROFESSIONAL TOOLS 1/2" Drive 50 Geared Teeth Pear Head Style Hand Ratchet, 17.6" L, SuperKrome Plating Finish (42472)
- STEEL GRIP 25 ft. L X 1 in. W Tape Measure (DR76536)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B (301164140)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401101020)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-11 UNC 2B (301147040)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- Vermont Gage Precision Measuring Tools