Shop All Plug Gauges
Vermont Gage
Plug Gage, UNEF, 1-3/16"-18 Thread
Mfr # 371173550
Zoro # G407167365
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 3/16"-18
- Thread Type UNEF
- Pitch Diameter - Go Member 1.1499 in
- Handle Design Assembly
- Gauge Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371173550
- Zoro # G407167365
- Country of Origin United States
- Category Plug Gauges
Dimensions
Thread Size | 1 3/16"-18 |
Pitch Diameter - Go Member | 1.1499 in |
Gauge Length - Go Member | 1-5/8 in |
Pitch Diameter - No-Go Member | 1.145 in |
Gauge Length - No-Go Member | 1-5/8 in |
Dimension Type | Inch |
Details
Item | Threaded Plug Gage |
Thread Type | UNEF |
Handle Design | Assembly |
Gauge Material | Tool Steel |
Included Certification | Certificate of Accuracy |
Hardness | RC 60/62 |
Long Form Calibration Certificate | Yes |
Handle Color | Light Blue |
Gauge Finish | Chrome Plated |
Tolerance Class | X |
Standards | ASME B47.1, ISO 17025 |
Included Handle | Set Plug 4 |
Gauge Type | Go (Minus); No-Go (Plus) |
Thread Class | 2A |
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Minus); No-Go (Plus), Handle Design Assembly, Included Handle Set Plug 4, Thread Class 2A, Thread Size 1 3/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-5/8 in, Gauge Length - No-Go Member 1-5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (21235B9114GR)
- KO-KEN Anchor Bolt Socket 19mm 6 Point 50mm 1/4 Hex Drive (BD016E-19)
- DYNAMIC Tools 3-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025393)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (80367D2B82535)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/4-20 UNC 2A (371126050)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 1/2-13 (301140010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- Vermont Gage Plug Gauges