Shop All Plug Gauges
Vermont Gage
Plug Gage, UNEF, 1-1/16"-18 Thread
Mfr # 301167510
Zoro # G107167696
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNEF
- Hardness RC 70/72
- Gauge Type Go (Plus)
- Dimension Type Inch
- Thread Class 2B; 3B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301167510
- Zoro # G107167696
- Country of Origin United States
- Category Plug Gauges
Dimensions
Dimension Type | Inch |
Pitch Diameter - Go Member | 1.0264 in |
Gauge Length - Go Member | 1 in |
Details
Item | Threaded Plug Gage |
Thread Type | UNEF |
Hardness | RC 70/72 |
Gauge Type | Go (Plus) |
Thread Class | 2B; 3B |
Gauge Finish | Chrome Plated |
Included Certification | Certificate of Accuracy |
Standards | ISO 17025 |
Handle Color | Light Blue |
Gauge Material | Tool Steel |
Included Handle | Taperlock 4 |
Long Form Calibration Certificate | Yes |
Tolerance Class | X |
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus), Included Handle Taperlock 4, Thread Class 2B; 3B, Thread Size 1 1/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - Go Member 1.0264 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" VSR Mid-Handle Grip Hammerdrill Kit (DWD525K)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430691)
- IDEAL Insulated Tool Set, 13 pc. (35-9100)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-12 UNC 2B (301143540)
- VERMONT GAGE Go/No Go Plug Gage Assy, M4.0-0.70 6H (302111530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.00-1.00 6H (302120030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- VERMONT GAGE Plug Gage, Class X, 0.235 in. dia. (141123500)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-3S)
- Vermont Gage Precision Measuring Tools