Shop All Plug Gauges
Vermont Gage
Plug Gage, UNC, Light Blue, 6"-32 Thread
Mfr # 321115040
Zoro # G907167308
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Thread Type UNC
- Handle Design Assembly
- Gauge Type Go (Plus); No-Go (Minus)
- Hardness RC 70/72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 321115040
- Zoro # G907167308
- Country of Origin United States
- Category Plug Gauges
Dimensions
Thread Size | #6-32 |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.1583 in |
Gauge Length - Go Member | 13/32 in |
Pitch Diameter - No-Go Member | 0.1611 in |
Gauge Length - No-Go Member | 9/32 in |
Details
Item | Threaded Plug Gage |
Thread Type | UNC |
Handle Design | Assembly |
Gauge Type | Go (Plus); No-Go (Minus) |
Hardness | RC 70/72 |
Thread Class | 2B |
Included Certification | Certificate of Accuracy |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Handle Color | Light Blue |
Gauge Material | Tool Steel |
Included Handle | STI Plug 0 |
Gauge Finish | Chrome Plated |
Standards | ISO 17025 |
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 0, Thread Class 2B, Thread Size #6-32, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - Go Member 0.1583 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch Set, A to Z, 26 Pc (22N848)
- PFERD 4" Flat File - Smooth Cut (11003)
- HOUGEN-OGURA 7/16 in. Round Punch (76339)
- MICRO 100 Carbide End Mill, Dia 3/64, Cut L 7/64 (BEM-046-04X)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- VERMONT GAGE Plug Gage, No Go Type, 0.2500 in. dia. (141225000)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- INSIZE Thread Plug Gage, Thread Size 1/2"-13 (4131-1A1)
- Vermont Gage Precision Measuring Tools