Shop All Plug Gauges
Vermont Gage
Plug Gage, UNC, Light Blue, 5/16"-18 Thread
Mfr # 321129540
Zoro # G007167321
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Thread Type UNC
- Included Handle STI Plug 1
- Thread Class 2B
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 321129540
- Zoro # G007167321
- Country of Origin United States
- Category Plug Gauges
Dimensions
Thread Size | 5/16"-18 |
Dimension Type | Inch |
Gauge Length - No-Go Member | 3/8 in |
Pitch Diameter - No-Go Member | 0.3529 in |
Gauge Length - Go Member | 3/4 in |
Pitch Diameter - Go Member | 0.3486 in |
Details
Item | Threaded Plug Gage |
Thread Type | UNC |
Included Handle | STI Plug 1 |
Thread Class | 2B |
Long Form Calibration Certificate | Yes |
Gauge Material | Tool Steel |
Gauge Finish | Chrome Plated |
Tolerance Class | X |
Standards | ISO 17025 |
Handle Color | Light Blue |
Hardness | RC 70/72 |
Handle Design | Assembly |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus); No-Go (Minus) |
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 1, Thread Class 2B, Thread Size 5/16 In.-18, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - Go Member 0.3486 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Silver (1741-4800)
- DRILL AMERICA #9 Solid Carbide Drill Bit (DMOD9)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5813)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- VERMONT GAGE Plug Gage, No Go Type, 0.1029 in. dia. (141210290)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B (301164140)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401104010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.00-1.00 6H (302120030)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- Vermont Gage Precision Gauges & Accessories