Shop All Plug Gauges
Vermont Gage
Plug Gage, UNC, Light Blue, 4"-40 Thread
Mfr # 321110040
Zoro # G107167337
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Thread Type UNC
- Standards ISO 17025
- Handle Color Light Blue
- Gauge Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 321110040
- Zoro # G107167337
- Country of Origin United States
- Category Plug Gauges
Dimensions
Thread Size | #4-40 |
Gauge Length - No-Go Member | 7/32 in |
Dimension Type | Inch |
Gauge Length - Go Member | 5/16 in |
Pitch Diameter - No-Go Member | 0.1308 in |
Pitch Diameter - Go Member | 0.1283 in |
Details
Item | Threaded Plug Gage |
Thread Type | UNC |
Standards | ISO 17025 |
Handle Color | Light Blue |
Gauge Finish | Chrome Plated |
Handle Design | Assembly |
Included Certification | Certificate of Accuracy |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Included Handle | STI Plug 00 |
Gauge Material | Tool Steel |
Thread Class | 2B |
Gauge Type | Go (Plus); No-Go (Minus) |
Hardness | RC 70/72 |
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 00, Thread Class 2B, Thread Size #4-40, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Length - No-Go Member 7/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - Go Member 0.1283 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 100' ALU BLU Chalk Reel (1932880)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- GREENLEE Greenlee 683 Screw-Type Reel Stand (683)
- SUPERCUT 137-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (728026)
- VERMONT GAGE Metric Thread Plug Gage 6H Other Measurement Tool (302148030)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401110020)
- VERMONT GAGE Taperlock Thread Plug Gage 9.026/9.206 Other Measurement Tool (M10.0-1.50 6H G/NG TPLK 302125530)
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B (301122540)
- VERMONT GAGE Taperlock Thread Plug Gage, 1"-12 Size (301163010)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- Vermont Gage Precision Measuring Tools