Shop All Plug Gauges
Vermont Gage
Plug Gage, UNC, Light Blue, 1-3/8"-6 Thread
Mfr # 301181040
Zoro # G907167735
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Pitch Diameter - Go Member 1.2667 in
- Gauge Material Tool Steel
- Handle Color Light Blue
- Gauge Length - Go Member 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301181040
- Zoro # G907167735
- Country of Origin United States
- Category Plug Gauges
Dimensions
Pitch Diameter - Go Member | 1.2667 in |
Gauge Length - Go Member | 1-1/4 in |
Gauge Length - No-Go Member | 3/4 in |
Pitch Diameter - No-Go Member | 1.2771 in |
Dimension Type | Inch |
Details
Item | Threaded Plug Gage |
Thread Type | UNC |
Gauge Material | Tool Steel |
Handle Color | Light Blue |
Gauge Finish | Chrome Plated |
Gauge Type | Go (Plus); No-Go (Minus) |
Long Form Calibration Certificate | Yes |
Thread Class | 2B |
Included Handle | Taperlock 5 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy |
Standards | ISO 17025 |
Handle Design | Assembly |
Hardness | RC 70/72 |
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 5, Thread Class 2B, Thread Size 1 3/8 In.-6, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-1/4 in, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8724)
- KIPP Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.2A5)
- CTA MANUFACTURING Thin Wall Impact Socket, 22Mm (CTAA180)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill #29 (95003128)
- VERMONT GAGE Plug Gage, Class X, 0.0300 in. dia. (141103000)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. (141101500)
- VERMONT GAGE Go/No Go Plug Gage Assy, M1.6-0.35 6H (302101030)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- Vermont Gage Precision Gauges & Accessories