Shop All Plug Gauges
Vermont Gage
Plug Gage, UNC, Light Blue, 1-1/8"-7 Thread
Mfr # 301169040
Zoro # G707167720
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Gauge Finish Chrome Plated
- Hardness RC 70/72
- Handle Color Light Blue
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301169040
- Zoro # G707167720
- Country of Origin United States
- Category Plug Gauges
Dimensions
Gauge Length - Go Member | 1 in |
Pitch Diameter - Go Member | 1.0322 in |
Gauge Length - No-Go Member | 5/8 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 1.0416 in |
Details
Item | Threaded Plug Gage |
Thread Type | UNC |
Gauge Finish | Chrome Plated |
Hardness | RC 70/72 |
Handle Color | Light Blue |
Long Form Calibration Certificate | Yes |
Included Handle | Taperlock 4 |
Gauge Material | Tool Steel |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus); No-Go (Minus) |
Tolerance Class | X |
Thread Class | 2B |
Standards | ISO 17025 |
Handle Design | Assembly |
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 4, Thread Class 2B, Thread Size 1 1/8 In.-7, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - Go Member 1.0322 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4NFT4)
- VERMONT GAGE Plug Gage, Class X, 0.0478 in. dia. (141104780)
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- RIDGID Kit, Cs12X+2Bat&Chrgr Li (57288)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107010)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-24 Size (301149010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- HHIP 7/16-14UNC 2B Go-Nogo Thread Plug Gage Set (4101-0230)
- Vermont Gage Precision Measuring Tools