Shop All Plug Gauges
Vermont Gage
Plug Gage, UNC, Light Blue, 1-1/8"-7 Thread
Mfr # 301169010
Zoro # G607167738
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type UNC
- Gauge Material Tool Steel
- Included Certification Certificate of Accuracy
- Long Form Calibration Certificate Yes
- Gauge Length - Go Member 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301169010
- Zoro # G607167738
- Country of Origin United States
- Category Plug Gauges
Dimensions
Gauge Length - Go Member | 1 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 1.0322 in |
Details
Item | Threaded Plug Gage |
Thread Type | UNC |
Gauge Material | Tool Steel |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | Yes |
Gauge Type | Go (Plus) |
Thread Class | 2B; 3B |
Handle Color | Light Blue |
Hardness | RC 70/72 |
Included Handle | Taperlock 4 |
Tolerance Class | X |
Standards | ISO 17025 |
Gauge Finish | Chrome Plated |
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus), Included Handle Taperlock 4, Thread Class 2B; 3B, Thread Size 1 1/8 In.-7, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Pitch Diameter - Go Member 1.0322 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 24 Piece SAE/Metric/Torx? Fold-Up Hex Key Set, 12533 (12533)
- AVEN Tweezers, Ez Pick, 3C-Sa, Light Blue (18056EZ)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- LEATHERHEAD TOOLS American Hook, 3 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-3AH-D)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- VERMONT GAGE Go/No Go Plug Gage Assy, M4.0-0.70 6H (302111530)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- Vermont Gage Plug Gauges