Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.9513 in. dia.
Mfr # 141195130
Zoro # G6059055
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00006"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141195130
- Zoro # G6059055
- UPC # 662631205133
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.9513" |
Overall Length | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Range | 0.7601 in to 1.0000 in |
Diameter Sub-Range | 0.9501 in to 0.9550 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00006" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Gauge Type | Go (Plus) |
Standards | ISO 17025 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.9513 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.9501 in to 0.9550 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00006 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.20mm (46489)
- KOMELON Komelon USA 416-25LED 25 ft. x 1 in. Ultra-Compact Measure Tape with Built in LED Light (416-25LED)
- GARDNER BENDER Appliance Rocker Switch, SPST, 16A, 125VAC (GSW-41)
- GREY PNEUMATIC Flip Socket, 1/2" Drive 22MmX22.5Mm (GRE2191D)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-2.00 6H (302133030)
- Vermont Gage Precision Measuring Tools