Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.9266 in. dia.
Mfr # 141192660
Zoro # G6061520
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.9266"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141192660
- Zoro # G6061520
- UPC # 662631202668
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.9266" |
Overall Length | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.9251 in to 0.9300 in |
Dimension Type | Inch |
Diameter Range | 0.7601 in to 1.0000 in |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00006" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Standards | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.9266 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.9251 in to 0.9300 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00006 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, 95 to 100mm Capacity (40 Z 95-100)
- GROZ Punch Hollow Set, Leather, 6 pcs. (26391)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3.00mm (C18584)
- DRILL AMERICA 21/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST21/64)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/4-12 UNF 2A (371176050)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- INSIZE Thread Plug Gage, Thread Size M3x0.50 (4130-3)
- Vermont Gage Plug Gauges