Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.9249 in. dia.
Mfr # 141192490
Zoro # G6061697
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141192490
- Zoro # G6061697
- UPC # 662631202491
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.9249" |
Overall Length | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.9201 in to 0.9250 in |
Dimension Type | Inch |
Diameter Range | 0.7601 in to 1.0000 in |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00006" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Tolerance Class | X |
Hardness | RC 60/65 |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.9249 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.9201 in to 0.9250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00006 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-11MM)
- HYDE Putty Knife, Flexible, 4", Polypropylene (05540)
- PERFORMANCE TOOL 25-Pc Sae/Mm Hex Key Wrench Set Hex Key Set, W80281 (W80281)
- HHIP 1-1/2" R8 Shell End Mill Holder (3900-1715)
- VERMONT GAGE Plug Gage, No Go Type, 0.0052 in. dia. (141200520)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.0-1.25 6H (302120530)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- VERMONT GAGE Plug Gage, Class X, 0.25 in. dia. (141125000)
- Vermont Gage Precision Gauges & Accessories