Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.8972 in. dia.
Mfr # 141189720
Zoro # G6064460
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00006"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141189720
- Zoro # G6064460
- UPC # 662631199722
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.8972" |
Overall Length | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Diameter Range | 0.7601 in to 1.0000 in |
Diameter Sub-Range | 0.8951 in to 0.9000 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00006" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Standards | ISO 17025 |
Hardness | RC 60/65 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.8972 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.8951 in to 0.9000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00006 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Swiss File Set 6 Pc. (707476)
- DRILL AMERICA #7x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points (40910)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X50)
- VERMONT GAGE Plug Gage, No Go Type, 0.3120 in. dia. (141231200)
- VERMONT GAGE Plug Gage, No Go Type, 0.2510 in. dia. (141225100)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B (301154040)
- Vermont Gage Precision Gauges & Accessories