Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.8165 in. dia.
Mfr # 141181650
Zoro # G6072538
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141181650
- Zoro # G6072538
- UPC # 662631191658
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.8165" |
Overall Length | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Diameter Range | 0.7601 in to 1.0000 in |
Diameter Sub-Range | 0.8151 in to 0.8200 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go (Plus) |
Hardness | RC 60/65 |
Tolerance Class | X |
Surface Finish | 4 Microinch or Better |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.8165 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.8151 in to 0.8200 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Curb Ramp Walking Groover 2" on C, 6"x10 (CC919BT)
- POLYKEN Double Sided Tape, 48mm W x 33m, Cloth (105C)
- DRILL AMERICA 11/32" Cobalt Jobber Length Drill Bit (DWDCO11/32)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-13", 1-3/8" dia. (SBK-047)
- VERMONT GAGE Go/No Go Plug Gage Assy, #2-56 UNC 2B (301105040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-24 Size (301149010)
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- Vermont Gage Precision Measuring Tools