Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.8141 in. dia.
Mfr # 141181410
Zoro # G6072775
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141181410
- Zoro # G6072775
- UPC # 662631191412
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.8141" |
Overall Length | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Range | 0.7601 in to 1.0000 in |
Diameter Sub-Range | 0.8101 in to 0.8150 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Hardness | RC 60/65 |
Tolerance Class | X |
Surface Finish | 4 Microinch or Better |
Standards | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.8141 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.8101 in to 0.8150 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m2x.45 HSS Metric Hand Tap (DWTSMT2X.45)
- UNIBOR 1.13/16 x 3 , 3/4 shank, TCT (27358)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6314)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 1/2-13 (301140010)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B (301122540)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107020)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- Vermont Gage Precision Gauges & Accessories