Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.7949 in. dia.
Mfr # 141179490
Zoro # G6074699
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141179490
- Zoro # G6074699
- UPC # 662631189495
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.7949" |
Overall Length | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Sub-Range | 0.7901 in to 0.7950 in |
Diameter Range | 0.7601 in to 1.0000 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Hardness | RC 60/65 |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Standards | ISO 17025 |
Gauge Type | Go (Plus) |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.7949 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.7901 in to 0.7950 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 7/16" x 1" (HCSU.7/16)
- RIDGID Bladed Cutter (T-215)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2315YG-200)
- BOSTITCH Coil Framing Nailer, High Power, 15 deg. (N89C-1)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VERMONT GAGE Plug Gage, Class X, 0.1255 in. dia. (141112550)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-20 UNC 2B (301126040)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- Vermont Gage Precision Gauges & Accessories