Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.7500 in. dia.
Mfr # 141175000
Zoro # G6079188
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 3/4"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141175000
- Zoro # G6079188
- UPC # 662631185008
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 3/4" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.7451 in to 0.7500 in |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Gauge Type | Go (Plus) |
Tolerance Class | X |
Standards | ISO 17025 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.7500 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.7451 in to 0.7500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm Nut Grip 26mm 3/8 Sq. Drive (3450M-12)
- EVOLUTION 5/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC625)
- DRILL AMERICA 4-36 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54137)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19064M)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-40 UNF 2B (301116040)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9970 in. dia. (141299700)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B (301144540)
- VERMONT GAGE Taperlock Thread Plug Gage, 1"-12 Size (301163010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- Vermont Gage Plug Gauges