Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.7391 in. dia.
Mfr # 141173910
Zoro # G6080271
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.7391"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141173910
- Zoro # G6080271
- UPC # 662631183912
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.7391" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.7351 in to 0.7400 in |
Diameter Increment | 0.0001 in |
Diameter Range | 0.6351 in to 0.7600 in |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go (Plus) |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.7391 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.7351 in to 0.7400 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Step-Saver Vertical Groover 12" Lx1/2 (CF008)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4125XCP)
- DREMEL Shield Attachment Kit (A550)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT3)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-32 UNF 2B (301121040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.25 6H (302124530)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-28 Size (301142010)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-12 UNC 2B (301143540)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- Vermont Gage Plug Gauges