Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.6907 in. dia.
Mfr # 141169070
Zoro # G6085110
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6907"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141169070
- Zoro # G6085110
- UPC # 662631179076
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6907" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.6901 in to 0.6950 in |
Diameter Range | 0.6351 in to 0.7600 in |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Gauge Type | Go (Plus) |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6907 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6901 in to 0.6950 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XSS02Z)
- FLEMING SUPPLY 16-piece Watch Repair Kit, DIY Tool Set for Watches Repair with Screwdrivers, Spring Remover, Tweezers (826132ESB)
- ROBERTS/Q.E.P.. Square Notch Pro Trowel (49713)
- VERMONT GAGE Plug Gage, Class X, 0.1255 in. dia. (141112550)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107010)
- VERMONT GAGE Plug Gage, No Go Type, 0.3120 in. dia. (141231200)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- Vermont Gage Precision Gauges & Accessories