Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.6878 in. dia.
Mfr # 141168780
Zoro # G6085409
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6878"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141168780
- Zoro # G6085409
- UPC # 662631178789
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6878" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6851 in to 0.6900 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Diameter Range | 0.6351 in to 0.7600 in |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Standards | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6878 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6851 in to 0.6900 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3-Inch 90-Degree Elbow (11312)
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (1842707)
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- PROTO Starter Punch, S2, 1/4 x 6-1/2 In (J501/2S2)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176020)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-16 UNC 2B (301133040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-28 UNF 2B (301127040)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- Vermont Gage Precision Gauges & Accessories