Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.6830 in. dia.
Mfr # 141168300
Zoro # G6085880
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141168300
- Zoro # G6085880
- UPC # 662631178307
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6830" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.6801 in to 0.6850 in |
Diameter Increment | 0.0001 in |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Tolerance Class | X |
Hardness | RC 60/65 |
Gauge Type | Go (Plus) |
Surface Finish | 4 Microinch or Better |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6830 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6801 in to 0.6850 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, Chipping, 28 CFM (W2A2)
- GREY PNEUMATIC SKT SET 3/8" DR MAGNETIC 13 METRIC IM (GP1213MG)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48707)
- DRILL AMERICA 1-1/4"-7 2-1/2" OD HSS Left Hand Round Adjustable Die (DWTH212-1147LH)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107020)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- GF GAGE Plug Gage Assembly, 0.1120" dia., 2B Clas (W0112402BS)
- Vermont Gage Precision Gauges & Accessories