Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.6577 in. dia.
Mfr # 141265770
Zoro # G6021009
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141265770
- Zoro # G6021009
- UPC # 662631257293
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6577" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.6551 in to 0.6600 in |
Dimension Type | Inch |
Diameter Range | 0.6351 in to 0.7600 in |
Details
Item | Standard Pin Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Hardness | RC 60/65 |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Standards | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Gauge Type | No-Go (Minus) |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6577 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6551 in to 0.6600 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- WESTWARD #47 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN2)
- LINK HANDLES Curved Grip Handle, 36", Sanded, Industrial (64698)
- DRILL AMERICA 5/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/16)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-28 Size (301142010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-2.00 6H (302133030)
- VERMONT GAGE Taperlock Thread Plug Gage, 1"-12 Size (301163010)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- Vermont Gage Plug Gauges