Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.6469 in. dia.
Mfr # 141264690
Zoro # G6022086
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141264690
- Zoro # G6022086
- UPC # 662631256210
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6469" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.6451 in to 0.6500 in |
Diameter Increment | 0.0001 in |
Details
Item | Standard Pin Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | No-Go (Minus) |
Standards | ISO 17025 |
Hardness | RC 60/65 |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6469 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6451 in to 0.6500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS16K)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3316)
- RULAND Adjustable Drill Depth Stop Collar Kit (DSKIT)
- PELICAN O-Ring Lid for 1470 Cases (1473)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/8"-24 Size (301134010)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108520)
- Vermont Gage Precision Measuring Tools