Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.6328 in. dia.
Mfr # 141263280
Zoro # G6023495
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141263280
- Zoro # G6023495
- UPC # 662631254803
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6328" |
Overall Length | 2" |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Dimension Type | Inch |
Diameter Range | 0.5101 in to 0.6350 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.6301 in to 0.6350 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Gauge Type | No-Go (Minus) |
Hardness | RC 60/65 |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6328 in, Diameter Increment 0.0001 in, Diameter Range 0.5101 in to 0.6350 in, Diameter Sub-Range 0.6301 in to 0.6350 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- PROTO 3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5526)
- WALTER Double-edged boring tool B3220.N4.041-055.Z2.CC09 (B3220.N4.041-055.Z2.CC09)
- RIDGID Model 300 Complete Power Threading Machine & Oiler Set, Item 15682, Portable, 38 RPM (300 Complete)
- VERMONT GAGE Go/No Go Plug Gage Assy, #2-56 UNC 2B (301105040)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-28 UNEF 2B (301142040)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401104020)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H (302137030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-3S)
- Vermont Gage Precision Gauges & Accessories