Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.6021 in. dia.
Mfr # 141260210
Zoro # G6026566
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141260210
- Zoro # G6026566
- UPC # 662631251734
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6021" |
Overall Length | 2" |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.6001 in to 0.6050 in |
Dimension Type | Inch |
Diameter Range | 0.5101 in to 0.6350 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Surface Finish | 4 Microinch or Better |
Gauge Type | No-Go (Minus) |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Standards | ISO 17025 |
Hardness | RC 60/65 |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6021 in, Diameter Increment 0.0001 in, Diameter Range 0.5101 in to 0.6350 in, Diameter Sub-Range 0.6001 in to 0.6050 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. (JC499B)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 16mm (54PP10)
- VEGA Hex 5Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H050SB)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16799 (16799)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401104020)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B (301144540)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- Vermont Gage Precision Measuring Tools