Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.6001 in. dia.
Mfr # 141260010
Zoro # G6026767
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141260010
- Zoro # G6026767
- UPC # 662631251536
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6001" |
Overall Length | 2" |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.6001 in to 0.6050 in |
Diameter Range | 0.5101 in to 0.6350 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Gauge Type | No-Go (Minus) |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6001 in, Diameter Increment 0.0001 in, Diameter Range 0.5101 in to 0.6350 in, Diameter Sub-Range 0.6001 in to 0.6050 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26413)
- QIC TOOLS 14in Glue Line Rip Saw Blades 1in Bore (CS4.14.1.40)
- STEELMAN 7-Spline 5/8" Locking Lug Nut Socket (78544)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-40 UNF 2B (301116040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-8 UNC 2B (301162040)
- INSIZE Thread Plug Gage, Thread Size M5x0.80 (4130-5)
- Vermont Gage Precision Gauges & Accessories