Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.5921 in. dia.
Mfr # 141259210
Zoro # G6027561
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141259210
- Zoro # G6027561
- UPC # 662631250737
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.5921" |
Overall Length | 2" |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Range | 0.5101 in to 0.6350 in |
Diameter Sub-Range | 0.5901 in to 0.5950 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | No-Go (Minus) |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.5921 in, Diameter Increment 0.0001 in, Diameter Range 0.5101 in to 0.6350 in, Diameter Sub-Range 0.5901 in to 0.5950 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Float, Walking, 30x3-1/4" RE (CC813)
- MILWAUKEE TOOL Milwaukee® M18™ SAWZALL® Reciprocating Saw (Bare Tool) (2621-20)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- MORSE Band Saw Blade, 9 ft. 3" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-9' 3)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.25 6H (302124530)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- Vermont Gage Plug Gauges