Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.5751 in. dia.
Mfr # 141257510
Zoro # G6029269
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141257510
- Zoro # G6029269
- UPC # 662631249038
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.5751" |
Overall Length | 2" |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.5751 in to 0.5800 in |
Diameter Increment | 0.0001 in |
Diameter Range | 0.5101 in to 0.6350 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Tolerance Class | X |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Standards | ISO 17025 |
Gauge Type | No-Go (Minus) |
Long Form Calibration Certificate | No |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.5751 in, Diameter Increment 0.0001 in, Diameter Range 0.5101 in to 0.6350 in, Diameter Sub-Range 0.5751 in to 0.5800 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 2STR - 4/0 AWG (W243)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-09-07-1/2)
- WILLIAMS 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10718)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194294 (UST194294)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102520)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- VERMONT GAGE Taperlock Thread Plug Gage, #10-32 Size (301121010)
- STM 250pc Precision Steel Pin Gauge Set (255045)
- Vermont Gage Plug Gauges