Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.4844 in. dia.
Mfr # 141248440
Zoro # G6038335
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.4844"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141248440
- Zoro # G6038335
- UPC # 662631239961
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.4844" |
Overall Length | 2" |
Gage Diameter Range | 0.4061" to 0.5100" |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.4801 in to 0.4850 in |
Diameter Range | 0.4061 in to 0.5100 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Gauge Type | No-Go (Minus) |
Long Form Calibration Certificate | No |
Standards | ISO 17025 |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.4844 in, Diameter Increment 0.0001 in, Diameter Range 0.4061 in to 0.5100 in, Diameter Sub-Range 0.4801 in to 0.4850 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gooseneck Wrecking Bar, 12 In, 1/2 In Dia (3FE97)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230H-T500)
- BONDHUS 3/8" Drive Socket Bit, Metric, 8 pcs (43487)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-11 UNC 2B (301147040)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- INSIZE Thread Plug Gage, Thread Size 1/4"-20 (4131-1B1)
- Vermont Gage Precision Gauges & Accessories