Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.4839 in. dia.
Mfr # 141248390
Zoro # G6038387
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141248390
- Zoro # G6038387
- UPC # 662631239916
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.4839" |
Overall Length | 2" |
Gage Diameter Range | 0.4061" to 0.5100" |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.4801 in to 0.4850 in |
Diameter Range | 0.4061 in to 0.5100 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Gauge Type | No-Go (Minus) |
Tolerance Class | X |
Hardness | RC 60/65 |
Standards | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.4839 in, Diameter Increment 0.0001 in, Diameter Range 0.4061 in to 0.5100 in, Diameter Sub-Range 0.4801 in to 0.4850 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4788)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20179B9114R)
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- HUSQVARNA Pre-Separator, 22" W x 56" H (C5500)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Plug Gage, No Go Type, 0.2510 in. dia. (141225100)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401110020)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.00-1.00 6H (302120030)
- INSIZE Thread Plug Gage, Thread Size M3x0.50 (4130-3)
- Vermont Gage Precision Measuring Tools