Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.4203 in. dia.
Mfr # 141242030
Zoro # G6044748
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141242030
- Zoro # G6044748
- UPC # 662631233556
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.4203" |
Overall Length | 2" |
Gage Diameter Range | 0.4061" to 0.5100" |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Range | 0.4061 in to 0.5100 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.4201 in to 0.4250 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Gauge Type | No-Go (Minus) |
Hardness | RC 60/65 |
Long Form Calibration Certificate | No |
Standards | ISO 17025 |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.4203 in, Diameter Increment 0.0001 in, Diameter Range 0.4061 in to 0.5100 in, Diameter Sub-Range 0.4201 in to 0.4250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (318D)
- WESTWARD Hole Saw, Bi-Metal, 6 in. (29VU48)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- URREA Amber Screwdriver Set of 6 Pieces Phillips (9600A)
- VERMONT GAGE Taperlock Thread Plug Gage, #4-40 Size (301110010)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- VERMONT GAGE Plug Gage, Class X, 0.157 in. dia. (141115700)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 1/2-13 (301140010)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- Vermont Gage Plug Gauges