Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.3493 in. dia.
Mfr # 141234930
Zoro # G6051845
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.3493"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141234930
- Zoro # G6051845
- UPC # 662631226459
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.3493" |
Overall Length | 2" |
Gage Diameter Range | 0.2811" to 0.4060" |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Sub-Range | 0.3451 in to 0.3500 in |
Diameter Range | 0.2811 in to 0.4060 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Hardness | RC 60/65 |
Gauge Type | No-Go (Minus) |
Tolerance Class | X |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.3493 in, Diameter Increment 0.0001 in, Diameter Range 0.2811 in to 0.4060 in, Diameter Sub-Range 0.3451 in to 0.3500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (2288-12)
- TEKTON 41 mm Combination Wrench (WCB24041)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98910)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-6 UNC 2B (301187040)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401110020)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-1.50 6H (302145530)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- Vermont Gage Plug Gauges