Shop All Plug Gauges
Vermont Gage
Plug Gage, No Go Type, 0.1910 in. dia.
Mfr # 141219100
Zoro # G5934787
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141219100
- Zoro # G5934787
- UPC # 662631318109
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.191" |
Overall Length | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.1901 in to 0.1950 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Gauge Type | No-Go (Minus) |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Standards | ISO 17025 |
Hardness | RC 60/65 |
Tolerance Class | X |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1910 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1901 in to 0.1950 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nosepiece, 5/32 In (96025)
- BON TOOL Bon 83-269 Bucket Scoop Aluminuminum (83-269)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 8mm (80659)
- VERMONT GAGE Plug Gage, UNEF, 1-3/16"-18 Thread (371173550)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- VERMONT GAGE Plug Gage, No Go Type, 0.2101 in. dia. (141221010)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108520)
- Vermont Gage Precision Gauges & Accessories