Shop All Plug Gauges
Vermont Gage
Plug Gage, No Go Type, 0.1870 in. dia.
Mfr # 141218700
Zoro # G5935189
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141218700
- Zoro # G5935189
- UPC # 662631317607
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.187" |
Overall Length | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Range | 0.0751 in to 0.2810 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.1851 in to 0.1900 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Hardness | RC 60/65 |
Gauge Type | No-Go (Minus) |
Standards | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1870 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1851 in to 0.1900 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT322)
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Set Jobber ANSI Set R10P/R18P/R15P(x 115) (090123)
- MILWAUKEE TOOL 1-1/4"-7 6-Slot Core Bit Adapter (48-17-6004)
- TEKTON 1/2 Inch Long Cold Chisel (66205)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-16 UNC 2B (301133040)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Plug Gage, Class X, 0.1255 in. dia. (141112550)
- Vermont Gage Precision Gauges & Accessories